Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.315
Length Thru Bore - Millimeter:
75
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
134
Hub Diameter - Inch:
5.276
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.315
Length Thru Bore - Millimeter:
75
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
115
Hub Diameter - Inch:
4.528
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.315
Length Thru Bore - Millimeter:
75
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
134
Hub Diameter - Inch:
5.276
Coupling Type:
Jaw Coupling
Features
Component:
Spider
Inch - Metric:
Metric
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
OMEGA ES5-RM METRIC ELEMENT
Description
OMEGA ES5-RM METRIC ELEMENT ; NON-RETURNABLE
Part # 7300090M
BDI # 20309406
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
5.394
Outside Diameter - Millimeter:
137
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 140
Coupling Type:
Elastomeric Coupling
Torque:
105Nm