Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
31.75
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
31.75
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
5-1/4 POLY-DISC CPLG DISC
Description
5-1/4 POLY-DISC CPLG DISC ; 5-1/4" OD DISC COUPLING
Part # 008033
BDI # 239466
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
1440In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
201.625
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
9400In-Lbs
20R NYLCOVER/ELEMENT WRAPFLEX 3701477
Description
20R NYLCOVER/ELEMENT WRAPFLEX 3701477 ; NON-RETURNABLE
Part # 10316478
BDI # 21473823
Features
Component:
Element Assembly
Width - Millimeter:
37.084
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.46