1060T31/35 SPACER HUB CL3.469 NR 744099

COMPARE

1060T31/35 SPACER HUB CL3.469 NR 744099

Description
1060T31/35 SPACER HUB CL3.469 NR 744099 ; GRID CPLG

FALK

Part # 10026953

BDI # 18108139

Features

Component: Spacer Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.69
Outside Diameter - Millimeter: 144.526

Other Features: Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 3.469
Coupling Type: Grid Coupling
Torque: 6050In-Lbs

Price Inventory : In stock
$ 439.83 / each QTY
1060T31/35 SPACER HUB CL2.344 NR 744098

COMPARE

1060T31/35 SPACER HUB CL2.344 NR 744098

Description
1060T31/35 SPACER HUB CL2.344 NR 744098 ; GRID CPLG 5.69" OUTSIDE DIA STEEL

FALK

Part # 10026950

BDI # 18108138

Features

Component: Spacer Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.69
Outside Diameter - Millimeter: 144.526

Other Features: Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 2.344
Coupling Type: Grid Coupling
Torque: 6050In-Lbs

Price Inventory : In stock
$ 439.83 / each QTY
PX60 TL 1310

COMPARE

PX60 TL 1310

Description
PX60 TL 1310 COUPLING HUB ; 5.687" OD HUB 1" LTB

DODGE

Part # 010602

BDI # 239710

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.687

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : In stock
$ 106.85 / each QTY
AJ30QDA

COMPARE

AJ30QDA

Description
AJ30QDA COUPLING HUB ; POR

TB WOODS

Part # 11031041

BDI # 985294

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 143.002
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.63
Length Thru Bore - Millimeter: 45.974
Other Features: Components may or may not inter-mix among brands - QD Bushing | Bushing Bore 2 has No Keyway
Mounting Method: Set Screw
Hub Diameter - Millimeter: 83.82

Price Inventory : Available to order
$ 146.16 / each QTY