V215 ELEMENT VIVA 7392666
Description
V215 ELEMENT VIVA ; NON-RETURNABLE 7392666
Part # 10287570
BDI # 21580713
Features
Component:
Element
Width - Millimeter:
134
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
8.465
Outside Diameter - Millimeter:
215
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 64
Coupling Type:
Elastomeric Coupling
Torque:
662Nm
Width - Inch:
5.276
R30 RIGID F TL 3030
Description
R30 RIGID F TL 3030 COUPLING HUB ; 8-1/2" OD RIGID COUPLING SHAFT
Part # 003006
BDI # 238210
Features
Bore Profile:
Bushed
Component:
Hub
Flange Type:
Female
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
31800In-Lbs