Page 1 of 3

Next

Compare
RAPTOR 60HTL-3020

COMPARE

RAPTOR 60HTL-3020

Description
RAPTOR 60HTL-3020 COUPLING HUB ; ELASTOMERIC COUPLING 5-3/4" HUB DIA SHFT

DODGE

Part # 015809

BDI # 20492705

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Taper Lock Bushing
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : In stock
$ 321.51 / each QTY
OMEGA 60 HCB X 2.500

COMPARE

OMEGA 60 HCB X 2.500

Description
60 HCB 2.5000 COUPLING HUB ; POR MTO ELASTOMETRIC STRAIGHT BORE

REXNORD

Part # 10316521

BDI # 22139249

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12500In-Lbs

Price Inventory : Available to order
$ 569.39 / each QTY
11S 1-5/8

COMPARE

11S 1-5/8

Description
11S 1-5/8 COUPLING HUB

TB WOODS

Part # 11S158

BDI # 997422

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
$ 138.35 / each QTY
11S 2-3/8

COMPARE

11S 2-3/8

Description
11S 2-3/8 COUPLING HUB

TB WOODS

Part # 11S238

BDI # 988577

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
$ 161.65 / each QTY
60 HQD HUB OMEGA 7300895

COMPARE

60 HQD HUB OMEGA 7300895

Description
60 HQD HUB OMEGA 7300895 ; NON-RETURNABLE

REXNORD

Part # 10287486

BDI # 18141012

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 92.075
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12500In-Lbs

Price Inventory : Available to order
$ 572.55 / each QTY