RAPTOR 70HTL-3535
Description
RAPTOR 70HTL-3535 COUPLING HUB ; ELASTOMERIC COUPLING 6.5" HUB DIA SHAFT
Part # 015810
BDI # 20492707
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Taper Lock Bushing
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
70 HTL HUB OMEGA 7300840
Description
70 HTL HUB OMEGA 7300840 ; NON-RETURNABLE
Part # 10287473
BDI # 18141369
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
PX90 PARA-FLEX ELEMENT
Description
PX90 PARA-FLEX ELEMENT ; 9-1/4" OD ELASTOMERIC TYPE RUBBER
Part # 011109
BDI # 239575
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs
Width - Inch:
0
70 HQD HUB OMEGA 7300900
Description
70 HQD HUB OMEGA 7300900 ; NON-RETURNABLE
Part # 10287487
BDI # 18141585
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
184.15
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
70 HRB HUB OMEGA 7300700
Description
70 HRB HUB OMEGA 7300700 ; NON-RETURNABLE COUPLING HUB
Part # 10287459
BDI # 18141583
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
177.8
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs