Page 1 of 3

Next

Compare
L070 5/8 3/16X3/32 KW

COMPARE

L070 5/8 3/16X3/32 KW

Description
L070 5/8 3/16X3/32 KW JAW COUPLING HUB ; 5/8" BORE

EBC

Part # L070 5/8 3/16X3/32 KW

BDI # 25181264

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 3.67 / each QTY
L070 1/2 1/8X1/16 KW

COMPARE

L070 1/2 1/8X1/16 KW

Description
L070 1/2 1/8X1/16 KW JAW COUPLING HUB ; 1/2" BORE

EBC

Part # L070 1/2 1/8X1/16 KW

BDI # 25181262

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 3.67 / each QTY
L070 3/8 NKW

COMPARE

L070 3/8 NKW

Description
L070 HUB 3/8 NKW ; 3/8" BORE 1.36" HUB DIA

TIMKEN LOVEJOY

Part # 68514410418

BDI # 592553

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 6.09 / each QTY
L070 12MM 4X1.8MM KW

COMPARE

L070 12MM 4X1.8MM KW

Description
L070 HUB 12MM 4X1.8MM KW ; 12MM BORE 34.544MM HUB DIA

TIMKEN LOVEJOY

Part # 68514441454

BDI # 595195

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 6.09 / each QTY
L070 3/4 3/16X3/32 KW

COMPARE

L070 3/4 3/16X3/32 KW

Description
L070 HUB 3/4 3/16X3/32 KW ; 3/4" BORE 1.36" HUB DIA

TIMKEN LOVEJOY

Part # 68514410426

BDI # 592560

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 6.09 / each QTY