Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Components may or may not inter-mix among brands - Straight L Jaw
Coupling Type:
Jaw Coupling
Torque:
90In-Lbs
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Global Part Number GPN:
482184
Coupling Type:
Jaw Coupling
Torque:
81 | 157In-Lbs
L075 7/8 3/16X3/32
Description
L075 7/8 3/16X3/32 COUPLING HUB
Part # L075 7/8 3/16X3/32
BDI # 21488878
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
L075 URETHANE INSERT
Description
L075 URETHANE INSERT HUB
Part # L075 URETHANE INSERT
BDI # 25181272
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
135In-Lbs
L075 1/2 1/8X1/16
Description
L075 1/2 1/8X1/16 COUPLING HUB
Part # L075 1/2 1/8X1/16
BDI # 21488877
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling