2 HSB X 0.875 STL OMEGA 7300225
Description
2 HSB X 0.875 STL OMEGA 7300225 ; NON-RETURNABLE COUPLING HUB
Part # 10287362
BDI # 18139626
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
23.825
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
2 HSB X 1 STL OMEGA 7300230
Description
2 HSB X 1 STL OMEGA 7300230 ; NON-RETURNABLE COUPLING HUB
Part # 10287363
BDI # 18139622
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
23.825
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
2 HSB X 0.75 STL OMEGA 7300220
Description
2 HSB X 0.75 STL OMEGA 7300220 ; NON-RETURNABLE COUPLING HUB
Part # 10287361
BDI # 18139624
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
23.825
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
RAPTOR 2HRB
Description
RAPTOR 2HRB COUPLING HUB ; ELASTOMERIC COUPLING 1.65" HUB DIA SHAFT
Part # 015234
BDI # 20491649
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
23.876
Other Features:
Components May or May Not Intermix Among Brands | Tire Style
Hub Diameter - Millimeter:
41.91
Coupling Type:
Elastomeric Coupling
Torque:
194In-Lbs
2 HSB X 1.125 STL OMEGA 7300235
Description
2 HSB X 1.125 STL OMEGA 7300235 ; NON-RETURNABLE COUPLING HUB
Part # 10287364
BDI # 18139623
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
23.825
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs