Features
Component:
Element
Width - Millimeter:
174.752
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.25 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
Width - Inch:
6.88
ES70 ELEMENT OMEGA 7300125
Description
ES70 ELEMENT OMEGA 7300125 ; NON-RETURNABLE 7300125 14" OD PU
Part # 10287357
BDI # 18143516
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
E70 ELEMENT OMEGA
Description
E70 ELEMENT OMEGA ; NON-RETURNABLE 7300055
Part # 10287341
BDI # 15063234
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.75
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
Width - Inch:
0
ES70-R ELEMENT OMEGA 7300125R
Description
ES70-R ELEMENT OMEGA 7300125R ; NON-RETURNABLE W/70 CSC CAPSCREWS/RINGS
Part # 10313297
BDI # 18143351
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 9.75
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
Width - Inch:
0
RAPTOR ES70 FULL SPACER ELEMENT
Description
RAPTOR ES70 FULL SPCR ELEM USE #27880003 ; TAPER LOCK TYPE NATURAL RUBBER
Part # 017074
BDI # 20494225
Features
Component:
Spacer Element
Width - Millimeter:
174.752
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Split | 10 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
Width - Inch:
6.88