Page 1 of 13

Next

Compare
SUL099/100

COMPARE

SUL099/100

Description
SUL099/100 JAW COUPLING SPIDER ; 2.54" OD URETHANE

MARTIN SPROCKET & GR

Part # SUL099/100

BDI # 611483

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 2.54
Outside Diameter - Millimeter: 64.516

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 32.32 / each QTY
SHL099/100

COMPARE

SHL099/100

Description
SHL099/100 JAW COUPLING SPIDER ; 2.54" OD HYTREL

MARTIN SPROCKET & GR

Part # SHL099/100

BDI # 611289

Features

Component: Spider
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 2.54
Outside Diameter - Millimeter: 64.516

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 1248 | 1536In-Lbs

Price Inventory : In stock
$ 56.51 / each QTY
SRL099/100

COMPARE

SRL099/100

Description
SRL099/100 JAW COUPLING SPIDER ; 2.54" OD NBR

MARTIN SPROCKET & GR

Part # SRL099/100

BDI # 611432

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 2.54
Outside Diameter - Millimeter: 64.516

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 416 | 512In-Lbs

Price Inventory : In stock
$ 16.04 / each QTY
L100 1 3/16X3/32 KW

COMPARE

L100 1 3/16X3/32 KW

Description
L100 1 3/16X3/32 KW HUB

TIMKEN LOVEJOY

Part # 68514437259

BDI # 594610

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 30.87 / each QTY
L099/100 NBR INSERT

COMPARE

L099/100 NBR INSERT

Description
L099/100 NBR INSERT HUB

EBC

Part # L099/100 NBR INSERT

BDI # 25181308

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 2.54
Outside Diameter - Millimeter: 64.516

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 318 | 417In-Lbs

Price Inventory : In stock
$ 1.29 / each QTY