Page 1 of 4

Next

Compare
400 HUB 1-1/4X5/16

COMPARE

400 HUB 1-1/4X5/16

Description
400 HUB 1-1/4X5/16 COUPLING HUB ; 1-1/4" BORE 3.05" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M40010810

BDI # 600817

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.98

Length Thru Bore - Millimeter: 38.608
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 77.47
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 55.47 / each QTY
400 HUB 1-7/8X1/2

COMPARE

400 HUB 1-7/8X1/2

Description
400 HUB 1-7/8X1/2 COUPLING HUB ; 1-7/8" BORE 3.05" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M40012816

BDI # 601457

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.98

Length Thru Bore - Millimeter: 38.608
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 77.47
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 55.47 / each QTY
M470U9

COMPARE

M470U9

Description
M470U9 COUPLING INSERT ; 3.98" OD 1.2" THICKNESS 90A URETHANE

MAGNALOY COUPLING

Part # M470U9

BDI # 601560

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 3.98
Outside Diameter - Millimeter: 101.092

Other Features: Components May or May Not Intermix Among Brands | Yellow
Coupling Type: Jaw Coupling
Torque: 1584.5In-Lbs

Price Inventory : In stock
$ 22.39 / each QTY
400 HUB 1-5/8X3/8

COMPARE

400 HUB 1-5/8X3/8

Description
400 HUB 1-5/8X3/8 COUPLING HUB ; 1-5/8" BORE 3.05" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M40012012

BDI # 600858

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.98

Length Thru Bore - Millimeter: 38.608
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 77.47
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 55.47 / each QTY
M470N7

COMPARE

M470N7

Description
M470N7 COUPLING INSERT ; 3.98" OD NEOPRENE 1.2" THICK 70A

MAGNALOY COUPLING

Part # M470N7

BDI # 1403139

Features

Component: Insert
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 3.98
Outside Diameter - Millimeter: 101.092

Other Features: Components May or May Not Intermix Among Brands | Black
Coupling Type: Jaw Coupling
Torque: 1056.3In-Lbs

Price Inventory : In stock
$ 12.65 / each QTY