7JNB NEOPRENE
Description
7JN NEOPRENE SF COUPLING SLEEVE BULK ; ONE PIECE CONSTRCTION, 5250 MAX RPM
Part # 7JNB NEOPRENE
BDI # 984510
Features
Component:
Sleeve
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
4.344
Outside Diameter - Millimeter:
110.338
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
Width - Inch:
2.188
7HS HYTREL
Description
7HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 5250 MAX RPM
Part # 7HS HYTREL
BDI # 994976
Features
Component:
Sleeve
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
4.344
Outside Diameter - Millimeter:
110.338
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
2.188
7JES EPDM
Description
7JES EPDM SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 5250 MAX RPM
Part # 7JES EPDM
BDI # 994028
Features
Component:
Sleeve
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
4.344
Outside Diameter - Millimeter:
110.338
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
Width - Inch:
2.188
7N NEOPRENE
Description
7N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 5250 MAX RPM
Part # 7N NEOPRENE
BDI # 993931
Features
Component:
Sleeve
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
4.344
Outside Diameter - Millimeter:
110.338
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
Width - Inch:
2.188
7H HYTREL
Description
7H HYTREL SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 5250 MAX RPM
Part # 7H HYTREL
BDI # 983351
Features
Component:
Sleeve
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
4.344
Outside Diameter - Millimeter:
110.338
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
2.188