Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
1512 | 2450In-Lbs
L190 1-5/8 3/8X3/16 KW
Description
L190 1-5/8 3/8X3/16 KW HUB ; 1-5/8" BORE 4" HUB DIA
Part # 68514412297
BDI # 592771
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
L190 2 1/2X1/4 KW
Description
L190 2 1/2X1/4 KW HUB ; 2" BORE 4" HUB DIA
Part # 68514412303
BDI # 592777
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
L190 1-1/4 1/4X1/8 KW
Description
L190 1-1/4 1/4X1/8 KW JAW COUPLING HUB ; 1-1/4" BORE
Part # L190 1-1/4 1/4X1/8 KW
BDI # 25181348
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
L190 1-1/4 5/16X5/32 KW
Description
L190 1-1/4 5/16X5/32 KW JAW COUPLING HUB ; 1-1/4" BORE
Part # L190 1-1/4 5/16X5/32 KW
BDI # 25181349
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling