CJ 75 SPIDER 92A YELLOW
Description
CJ 75 SPIDER 92A YELLOW COUPLING ELEMENT ; 6.3" OD URETHANE
Part # 68514461455
BDI # 596485
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type:
Jaw Coupling
Torque:
11320In-Lbs
CJ 75 SPIDER 95A RED
Description
CJ 75 SPIDER 95A RED COUPLING ELEMENT ; 6.3" OD URETHANE
Part # 68514462076
BDI # 596555
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
16990In-Lbs
CJ 75A CI 2-7/8 3/4X3/8 KW
Description
CJ 75A CI 2-7/8 3/4X3/8 KW HUB ; 2-7/8" BORE 5.31" HUB DIA JAW COUPLING
Part # 68514466034
BDI # 596794
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.3
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
134.874
Coupling Type:
Jaw Coupling