M770N8

COMPARE

M770N8

Description
M770N8 INSERT ; 6.9" OD NEOPRENE 1.97" THICK 80A

MAGNALOY COUPLING

Part # M770N8

BDI # 602297

Features

Component: Insert
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 6.9
Outside Diameter - Millimeter: 175.26

Other Features: Components May or May Not Intermix Among Brands | Black
Coupling Type: Jaw Coupling
Torque: 11639.8In-Lbs

Price Inventory : In stock
$ 44.77 / each QTY