Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
295.275
Length Thru Bore - Inch:
11.625
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling | 8 Bolt
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs