20 HSB X 1.5 STL OMEGA 7300652
Description
20 HSB X 1.5 STL OMEGA 7300652 ; NON-RETURNABLE COUPLING HUB
Part # 10287420
BDI # 18139656
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
20 HTL HUB OMEGA 7300815
Description
20 HTL HUB OMEGA 7300815 ; NON-RETURNABLE COUPLING HUB
Part # 10287468
BDI # 18139271
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
88.9
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
20R31/35 SPCR HUB ASSY C=1.776 WRAPFLEX
Description
20R31/35 SPCR HUB ASSY C=1.776 WRAPFLEX ; NON-RETURNABLE W/FASTENER
Part # 10101321
BDI # 21473851
Features
Component:
Spacer Hub
Width - Millimeter:
45.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.776
20 HSB X 1.625 STL OMEGA 7300653
Description
20 HSB X 1.625 STL OMEGA 7300653 ; NON-RETURNABLE
Part # 10288081
BDI # 18139262
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
20 HRB HUB OMEGA 7300650
Description
20 HRB HUB OMEGA 7300650 ; NON-RETURNABLE COUPLING HUB
Part # 10287418
BDI # 18139655
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs