Page 1 of 13

Next

Compare
10SC78-13

COMPARE

10SC78-13

Description
10SC78-13 CPLG SPACER FLANGE

DODGE

Part # 022781

BDI # 240591

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 80.264
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 155.575
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : In stock
$ 162.25 / each QTY
10SC48

COMPARE

10SC48

Description
10SC48 CPLG SPACER FLANGE

DODGE

Part # 022013

BDI # 240362

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 38.989
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : In stock
$ 102.89 / each QTY
7F POLY-DISC CPLG FLG 2517

COMPARE

7F POLY-DISC CPLG FLG 2517

Description
7F POLY-DISC CPLG FLG 2517 ; 4.97" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 008044

BDI # 239474

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 177.8
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 7
Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter: 126.238
Coupling Type: Disc Coupling

Price Inventory : In stock
$ 146.99 / each QTY
E20 ELEMENT W/304SS HDWR OMEGA 7300030BS

COMPARE

E20 ELEMENT W/304SS HDWR OMEGA 7300030BS

Description
E20 ELEMENT W/304SS HDWR OMEGA 7300030BS ; NON-RETURNABLE 7.25" OD POLYURETHANE

REXNORD

Part # 10287518

BDI # 21473956

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 7.25

Outside Diameter - Millimeter: 184.15
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.38
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 205.16 / each QTY
ES20-R ELEMENT OMEGA

COMPARE

ES20-R ELEMENT OMEGA

Description
ES20-R ELEMENT OMEGA ; NON-RETURNABLE 7300100R

REXNORD

Part # 10314639

BDI # 18143527

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 7.25

Outside Diameter - Millimeter: 184.15
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 501.81 / each QTY