PX80 TL 2012
Description
PX80 TL 2012 COUPLING HUB ; 7.244" OD HUB 1-1/4" LTB
Part # 010604
BDI # 239712
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
7.244
Length Thru Bore - Millimeter:
31.75
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
E20 ELEMENT W/304SS HDWR OMEGA 7300030BS
Description
E20 ELEMENT W/304SS HDWR OMEGA 7300030BS ; NON RETURNABLE 7.25" OD POLYURETHANE
Part # 10287518
BDI # 21473956
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.38
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
Width - Inch:
0
ES20-R ELEMENT OMEGA
Description
ES20-R SPACER ELEMENT OMEGA ; 7300100R 7-1/4" OD POLYURETHANE NON RET
Part # 10314639
BDI # 18143527
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
Width - Inch:
0
E20 ELEMENT OMEGA 7300030
Description
E20 ELEMENT OMEGA 7300030 ; 7300030 NON RETURNABLE
Part # 10287336
BDI # 18143284
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.38
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
Width - Inch:
0
Features
Component:
Element
Width - Millimeter:
107.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.5 Inch Distance Between Inboard Shaft Ends | 1.44 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
Width - Inch:
4.25