1130T10 COVER/GRID ASSY
Description
1130T10 COVER/GRID ASSY ; 0776212 13.62" OD ALUMINUM
Part # 10011521
BDI # 18106351
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
195.072
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
13.62
Outside Diameter - Millimeter:
345.948
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
7.68
1045G20/52 SLEEVE
Description
1045G20/52 SLEEVE ; 0744997 13-5/8" OD GEAR COUPLING STEEL
Part # 10011267
BDI # 18105105
Features
Component:
Sleeve Assembly
Width - Millimeter:
122.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
Width - Inch:
4.84
Features
Component:
Sleeve Assembly
Width - Millimeter:
123.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
Width - Inch:
4.844