E80 ELEMENT OMEGA 7300060

COMPARE

E80 ELEMENT OMEGA 7300060

Description
E80 ELEMENT OMEGA 7300060 ; NON-RETURNABLE

REXNORD

Part # 10287342

BDI # 18143293

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 16
Outside Diameter - Millimeter: 406.4

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 5
Coupling Type: Elastomeric Coupling
Torque: 39500In-Lbs

Price Inventory : In stock
$ 804.49 / each QTY
RAPTOR E80 ELEMENT

COMPARE

RAPTOR E80 ELEMENT

Description
RAPTOR E80 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015854

BDI # 20492749

Features

Component: Element
Width - Millimeter: 234.95
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 16

Outside Diameter - Millimeter: 406.4
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.88 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs
Width - Inch: 9.25

Price Inventory : In stock
$ 762.15 / each QTY
ES80 ELEMENT OMEGA

COMPARE

ES80 ELEMENT OMEGA

Description
ES80 ELEMENT OMEGA ; NON-RETURNABLE 7300130 16" OD PU

REXNORD

Part # 10287358

BDI # 18143517

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 16

Outside Diameter - Millimeter: 406.4
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type: Elastomeric Coupling
Torque: 39500In-Lbs
Width - Inch: 0

Price Inventory : Available to order
$ 1,135.48 / each QTY