Page 1 of 9

Next

Compare
L075N

COMPARE

L075N

Description
L075N JAW COUPLING SPIDER

TB WOODS

Part # L075N

BDI # 989755

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45

Other Features: Components may or may not inter-mix among brands - Straight L Jaw
Coupling Type: Jaw Coupling
Torque: 90In-Lbs

Price Inventory : In stock
$ 6.47 / each QTY
SRL075

COMPARE

SRL075

Description
SRL075 JAW COUPLING SPIDER ; 1-3/4" OD NBR

MARTIN SPROCKET & GR

Part # SRL075

BDI # 611430

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45

Other Features: Components May or May Not Intermix Among Brands
Global Part Number GPN: 482184
Coupling Type: Jaw Coupling
Torque: 81 | 157In-Lbs

Price Inventory : In stock
$ 5.81 / each QTY
L075 7/8 3/16X3/32

COMPARE

L075 7/8 3/16X3/32

Description
L075 7/8 3/16X3/32 COUPLING HUB

EBC

Part # L075 7/8 3/16X3/32

BDI # 21488878

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 5.00 / each QTY
L075 1/2 1/8X1/16

COMPARE

L075 1/2 1/8X1/16

Description
L075 1/2 1/8X1/16 COUPLING HUB

EBC

Part # L075 1/2 1/8X1/16

BDI # 21488877

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 5.00 / each QTY
L075 9/16 1/8X1/16 KW

COMPARE

L075 9/16 1/8X1/16 KW

Description
L075 9/16 1/8X1/16 KW HUB ; 9/16" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514410687

BDI # 592595

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 6.99 / each QTY