Page 1 of 24

Next

Compare
16B-J

COMPARE

16B-J

Description
16B-J SLEEVE COUPLING FLANGE ; 16 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 16B-J

BDI # 615803

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 18.875

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 184.15
Coupling Type: Elastomeric Coupling
Torque: EPDM 47250In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PHE F180FTBFLG

COMPARE

PHE F180FTBFLG

Description
PHE F180FTBFLG FLEX COUPLING ; NON-RETURNABLE

SKF

Part # PHE F180FTBFLG

BDI # 1281738

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 18.504
Length Thru Bore - Millimeter: 89

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 205
Hub Diameter - Inch: 8.071
Coupling Type: Elastomeric Coupling
Torque: 6270Nm

Price Inventory : Available to order
Loading Price
QTY
PHE F180HTBFLG

COMPARE

PHE F180HTBFLG

Description
PHE F180HTBFLG FLEX COUPLING ; NON-RETURNABLE

SKF

Part # PHE F180HTBFLG

BDI # 1281739

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 18.504
Length Thru Bore - Millimeter: 89

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 205
Hub Diameter - Inch: 8.071
Coupling Type: Elastomeric Coupling
Torque: 6270Nm

Price Inventory : Available to order
Loading Price
QTY
PHE F180RSBFLG

COMPARE

PHE F180RSBFLG

Description
PHE F180RSBFLG FLEX COUPLING ; NON-RETURNABLE

SKF

Part # PHE F180RSBFLG

BDI # 1281740

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 18.504
Length Thru Bore - Millimeter: 0

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 205
Hub Diameter - Inch: 8.071
Coupling Type: Elastomeric Coupling
Torque: 6270Nm

Price Inventory : Available to order
Loading Price
QTY
PHE F180NRTYRE

COMPARE

PHE F180NRTYRE

Description
PHE F180NRTYRE COUPLING TYRE ; NON-RETURNABLE

SKF

Part # PHE F180NRTYRE

BDI # 1281741

Features

Component: Element
Inch - Metric: Metric
Material: Rubber
Outside Diameter - Inch: 18.504
Outside Diameter - Millimeter: 470

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 6270Nm

Price Inventory : Available to order
Loading Price
QTY