1160T20-COV
Description
1160T20-COV COUPLING COVER ; BLUE-FLEX GRID
Part # 1160T20-COV
BDI # 21976560
Features
Component:
Vertical Split Cover
Width - Millimeter:
228.6
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21
Outside Diameter - Millimeter:
533.4
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
9
140 HQD HUB P OMEGA 7300908
Description
140 HQD HUB P OMEGA 7300908 ; NON-RETURNABLE
Part # 140 HQD HUB P OMEGA 7300908
BDI # 18138661
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.875
Length Thru Bore - Millimeter:
237.744
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
250000In-Lbs
140 HRB HUB OMEGA 7300727
Description
140 HRB HUB OMEGA 7300727 ; NON-RETURNABLE COUPLING HUB
Part # 140 HRB HUB OMEGA 7300727
BDI # 18138662
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.875
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
340200In-Lbs
140 HTL HUB OMEGA 7300858
Description
140 HTL HUB OMEGA 7300858 ; NON-RETURNABLE BUSHING
Part # 140 HTL HUB OMEGA 7300858
BDI # 18138663
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.875
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
340200In-Lbs
E100 HDY ELEMENT OMEGA 7300065HDY
Description
E100 HDY ELEMENT OMEGA 7300065HDY ; NON-RETURNABLE YELLOW
Part # E100 HDY ELEMENT OMEGA 7300065HDY
BDI # 22604899
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
21
Outside Diameter - Millimeter:
533.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.75
Coupling Type:
Elastomeric Coupling
Torque:
85050In-Lbs