Page 1 of 2

Next

Compare
5-1/4 POLY-DISC CPLG DISC

COMPARE

5-1/4 POLY-DISC CPLG DISC

Description
5-1/4 POLY-DISC CPLG DISC ; 5-1/4" OD DISC COUPLING

DODGE

Part # 008033

BDI # 239466

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 5.25
Outside Diameter - Millimeter: 133.35

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 1440In-Lbs

Price Inventory : In stock
$ 99.49 / each QTY
2 RIBBED RIGID CPLG

COMPARE

2 RIBBED RIGID CPLG

Description
2 RIBBED RIGID CPLG

DODGE

Part # 009011

BDI # 239508

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 5.25

Length Thru Bore - Millimeter: 201.625
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 9400In-Lbs

Price Inventory : In stock
$ 376.27 / each QTY
PX50 PARA-FLEX ELEMENT

COMPARE

PX50 PARA-FLEX ELEMENT

Description
PX50 PARA-FLEX ELEMENT ; 5-1/4" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011105

BDI # 239802

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 5.25

Outside Diameter - Millimeter: 133.35
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 900In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 80.64 / each QTY
11SC-H 2-7/8

COMPARE

11SC-H 2-7/8

Description
11SC-H 2-7/8 COUPLING HUB

TB WOODS

Part # 11SCH278

BDI # 991674

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 5.25
Length Thru Bore - Millimeter: 69.063

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Hub Diameter - Inch: 5.25
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
$ 202.07 / each QTY
5-1/4F POLY-DISC CPLG FLG 1615

COMPARE

5-1/4F POLY-DISC CPLG FLG 1615

Description
5-1/4F POLY-DISC CPLG FLG 1615 ; 3-1/4" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 008042

BDI # 239472

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 133.35
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 5.25
Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter: 82.55
Coupling Type: Disc Coupling

Price Inventory : Available to order
$ 92.72 / each QTY