8020

COMPARE

8020

Description
8020H CHAIN CPLG HUB ; 5-3/8" HUB DIA HUB SHAFT MPB

MARTIN SPROCKET & GR

Part # 8020H

BDI # 625416

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.91

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 130.92 / each QTY
8020 2 7/16

COMPARE

8020 2 7/16

Description
8020 2 7/16 CHAIN CPLG HUB ; 2-7/16" BORE 5-3/8" HUB DIA

MARTIN SPROCKET & GR

Part # 8020 2 7/16

BDI # 625421

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.91

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
$ 158.15 / each QTY
8020TBH

COMPARE

8020TBH

Description
8020TBH CHAIN CPLG HUB ; 5-3/8" HUB DIA HUB SHAFT

MARTIN SPROCKET & GR

Part # 8020TBH

BDI # 625428

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.91

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
$ 200.69 / each QTY