80 HRB HUB OMEGA 7300710

COMPARE

80 HRB HUB OMEGA 7300710

Description
80 HRB HUB OMEGA 7300710 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287460

BDI # 18141825

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 241.3
Coupling Type: Elastomeric Coupling
Torque: 39500In-Lbs

Price Inventory : Available to order
$ 684.72 / each QTY
80 HTL HUB OMEGA 7300845

COMPARE

80 HTL HUB OMEGA 7300845

Description
80 HTL HUB OMEGA 7300845 ; NON-RETURNABLE

REXNORD

Part # 10287474

BDI # 18141828

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 196.85
Coupling Type: Elastomeric Coupling
Torque: 39500In-Lbs

Price Inventory : Available to order
$ 689.65 / each QTY
RAPTOR 80HQD-M

COMPARE

RAPTOR 80HQD-M

Description
RAPTOR 80HQD-M COUPLING HUB

DODGE

Part # 015866

BDI # 20492753

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 171.45
Other Features: Components May or May Not Intermix Among Brands | Tire Style | QD Bushing
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
$ 1,257.64 / each QTY