Page 1 of 3

Next

Compare
FC20 7/8

COMPARE

FC20 7/8

Description
FC20 7/8 COUPLING HUB

BOSTON GEAR

Part # 08264

BDI # 160605

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 70.32 / each QTY
XFCA20

COMPARE

XFCA20

Description
XFCA20 COUPLING INSERT ; 2" OD POLYURETHANE

BOSTON GEAR

Part # 08054

BDI # 160503

Features

Component: Spider
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 2
Outside Diameter - Millimeter: 50.8

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 470In-Lbs

Price Inventory : In stock
$ 45.59 / each QTY
XFCBB20

COMPARE

XFCBB20

Description
XFCBB20 COUPLING INSERT ; 2" OD

BOSTON GEAR

Part # 08068

BDI # 160510

Features

Component: Spider
Inch - Metric: Inch
Material: Bronze
Outside Diameter - Inch: 2
Outside Diameter - Millimeter: 50.8

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 1000In-Lbs

Price Inventory : In stock
$ 44.39 / each QTY
5SC-H X 1 1/8

COMPARE

5SC-H X 1 1/8

Description
5SC-H X 1 1/8 CPLG SPACER HUB ; 1-1/8" BORE 2" OD ELASTOMERIC

DODGE

Part # 022339

BDI # 240412

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 27.686
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : In stock
$ 29.87 / each QTY
5SC-H 1-1/8

COMPARE

5SC-H 1-1/8

Description
5SC-H 1-1/8 COUPLING HUB

TB WOODS

Part # 5SCH118

BDI # 983527

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2
Length Thru Bore - Millimeter: 27.788

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Hub Diameter - Inch: 2
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 240In-Lbs

Price Inventory : In stock
$ 40.41 / each QTY