GS 28 SPIDER 98A RED
Description
GS 28 SPIDER 98A RED COUPLING ELEMENT
Part # 68514467255
BDI # 596816
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
2.56
Outside Diameter - Millimeter:
65.024
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
1416In-Lbs
CJ 28 SPIDER 92A YELLOW
Description
CJ 28 SPIDER 92A YELLOW COUPLING ELEMENT ; POLYURETHANE OPEN CENTER
Part # 68514461449
BDI # 596479
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
2.56
Outside Diameter - Millimeter:
65.024
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type:
Jaw Coupling
Torque:
840In-Lbs
CJ 28 SPIDER 98A RED
Description
CJ 28 SPIDER 98A RED CPLG ELEMENT ; 98 SHORE A RED
Part # 68514462070
BDI # 596549
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
2.56
Outside Diameter - Millimeter:
65.024
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
1415In-Lbs
SW090/095 SPIDER WITH RING
Description
SW090/095 SPIDER WITH RING CPLG ELEMENT
Part # 68514424669
BDI # 593599
Features
Component:
Snap Wrap Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
2.56
Outside Diameter - Millimeter:
65.024
Other Features:
Components May or May Not Intermix Among Brands | With Retaining Ring
Coupling Type:
Jaw Coupling
Torque:
194In-Lbs
CJ 28/38B PM 1 1/4 KW
Description
CJ 28/38B PM 1 1/4 KW HUB ; 28A, 28/38B CURVE JAW
Part # 68514462016
BDI # 596514
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
2.56
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
65.024
Coupling Type:
Jaw Coupling