Page 1 of 21

Next

Compare
WRAPFLEX 40R31/35 SPACR HUB C 1.625

COMPARE

WRAPFLEX 40R31/35 SPACR HUB C 1.625

Description
WRAPFLEX 40R31/35 SPACR HUB ; NON-RETURNABLE C 1.625

REXNORD

Part # 10101334

BDI # 21917988

Features

Component: Spacer Hub
Width - Millimeter: 41.275
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.02

Outside Diameter - Millimeter: 152.908
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs
Width - Inch: 1.625

Price Inventory : In stock
$ 297.91 / each QTY
6018 1 3/8

COMPARE

6018 1 3/8

Description
6018 1 3/8 CHAIN CPLG HUB ; 1-3/8" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1 3/8

BDI # 623695

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 61.11 / each QTY
5JEMS

COMPARE

5JEMS

Description
5JEMS QUADRA-FLEX SLEEVE ; 2-15/16" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 5JEMS

BDI # 621127

Features

Component: Sleeve
Width - Millimeter: 39.7
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 2.938

Outside Diameter - Millimeter: 74.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs
Width - Inch: 1.563

Price Inventory : In stock
$ 17.92 / each QTY
5016 1 5/8

COMPARE

5016 1 5/8

Description
5016 1 5/8 CHAIN CPLG HUB ; 1-5/8" BORE 2-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 5016 1 5/8

BDI # 622178

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.52

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 33.32 / each QTY
FB5016 X 1 1/2

COMPARE

FB5016 X 1 1/2

Description
FB5016 X 1 1/2 CHAIN CPLG FLG ; 1-1/2" BORE 2-1/2" HUB

DODGE

Part # 099113

BDI # 251526

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.628
Length Thru Bore - Millimeter: 36.525

Length Thru Bore - Inch: 1.438
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 35.23 / each QTY