1080WA FLEX ELEMENT ONLY

COMPARE

1080WA FLEX ELEMENT ONLY

Description
1080WA FLEX ELEMENT ONLY ; NON-RETURNABLE 0329924

FALK

Part # 10039904

BDI # 18105697

Features

Component: Element
Width - Millimeter: 44.45
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 5400In-Lbs
Width - Inch: 1.75

Price Inventory : Available to order
$ 872.45 / each QTY
20R31/35 SPCR HUB ASSY C=1.776 WRAPFLEX

COMPARE

20R31/35 SPCR HUB ASSY C=1.776 WRAPFLEX

Description
20R31/35 SPCR HUB ASSY C=1.776 WRAPFLEX ; NON-RETURNABLE W/FASTENER

REXNORD

Part # 10101321

BDI # 21473851

Features

Component: Spacer Hub
Width - Millimeter: 45.11
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.45

Outside Diameter - Millimeter: 113.03
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs
Width - Inch: 1.776

Price Inventory : Available to order
$ 164.00 / each QTY
1 1/2H EB

COMPARE

1 1/2H EB

Description
1 1/2H EB COUPLING SLEEVE ; POR 6" OD STEEL

KOP-FLEX COUPLINGS

Part # 1959055

BDI # 314426

Features

Component: Sleeve Assembly
Width - Millimeter: 45.237
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 17000In-Lbs
Width - Inch: 1.781

Price Inventory : Available to order
$ 177.72 / each QTY