Page 1 of 5

Next

Compare
7JE EPDM

COMPARE

7JE EPDM

Description
7JE EPDM SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 5250 MAX RPM

TB WOODS

Part # 7J

BDI # 998129

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : In stock
$ 32.84 / each QTY
7JES

COMPARE

7JES

Description
7JES COUPLING SLEEVE ; 4-11/32" OD EPDM

DODGE

Part # 004250

BDI # 238644

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : In stock
$ 30.16 / each QTY
PX70 PARA-FLEX ELEMENT

COMPARE

PX70 PARA-FLEX ELEMENT

Description
PX70 PARA-FLEX ELEMENT ; 7-3/8" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011107

BDI # 239573

Features

Component: Element
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 7.375

Outside Diameter - Millimeter: 187.325
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 2200In-Lbs
Width - Inch: 2.188

Price Inventory : In stock
$ 131.04 / each QTY
7N NEOPRENE

COMPARE

7N NEOPRENE

Description
7N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 5250 MAX RPM

TB WOODS

Part # 7N

BDI # 993931

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : In stock
$ 58.09 / each QTY
7JES EPDM

COMPARE

7JES EPDM

Description
7JES EPDM SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 5250 MAX RPM

TB WOODS

Part # 7JS

BDI # 994028

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : In stock
$ 35.36 / each QTY