PX100 PARA-FLEX ELEMENT
Description
PX100 PARA-FLEX ELEMENT ; 10" OD ELASTOMERIC TYPE RUBBER
Part # 011110
BDI # 239576
Features
Component:
Element
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
2.625
60R STD FLEX ELEMNT WRAPFLEX 3700220
Description
60R STD FLEX ELEMNT WRAPFLEX 3700220 ; NON RETURNABLE W/FSTNR
Part # 10101434
BDI # 18484224
Features
Component:
Element Assembly
Width - Millimeter:
67.056
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
10.94
Outside Diameter - Millimeter:
277.876
Other Features:
Components May or May Not Intermix Among Brands | Includes Steel Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
35500In-Lbs
Width - Inch:
2.64
1020T10 COVER/GRID ASSY
Description
1020T10 COVER/GRID ASSY ; 775801 4" OD ALUMINUM
Part # 10011506
BDI # 18104442
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
66.548
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
2.62
5016COV
Description
5016COV COUPLING COVER ; PLASTIC 5-1/8" OD 2-5/8" WID
Part # 5016COV
BDI # 622184
Features
Component:
Cover
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
5.125
Outside Diameter - Millimeter:
130.175
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.625
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Length Thru Bore - Millimeter:
66.675
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling