1 1/2H EB SLEEVE

COMPARE

1 1/2H EB SLEEVE

Description
1 1/2H EB SLEEVE ; POR 6" OD STEEL

KOP-FLEX COUPLINGS

Part # 1959055

BDI # 314426

Features

Component: Sleeve Assembly
Width - Millimeter: 45.237
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 17000In-Lbs
Width - Inch: 1.781

Price Inventory : Available to order
$ 177.72 / each QTY