F 2E SLEEVE WITH O-RING
Description
F 2E SLEEVE WITH O-RING ; 2.874" MAX BORE EXPOSED BOLT HUB
Part # 69790400174
BDI # 597445
Features
Component:
Sleeve Assembly
Width - Millimeter:
127
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 5000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
Width - Inch:
5