Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
RAPTOR E20 ELEMENT

COMPARE

RAPTOR E20 ELEMENT

Description
RAPTOR E20 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015848

BDI # 20492737

Features

Component: Element
Width - Millimeter: 107.95
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 7.25

Outside Diameter - Millimeter: 184.15
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.5 Inch Distance Between Inboard Shaft Ends | 1.44 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs
Width - Inch: 4.25

Price Inventory : In stock
$ 181.69 / each QTY
RAPTOR ES20 FULL SPACER ELEMENT

COMPARE

RAPTOR ES20 FULL SPACER ELEMENT

Description
RAPTOR ES20 FULL SPCR ELEM USE #27880001 ; TAPER LOCK TYPE NATURAL RUBBER

DODGE

Part # 017069

BDI # 20494215

Features

Component: Spacer Element
Width - Millimeter: 107.95
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 7.25

Outside Diameter - Millimeter: 184.15
Other Features: Components May or May Not Intermix Among Brands | Split | 7.09 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs
Width - Inch: 4.25

Price Inventory : Available to order
$ 247.51 / each QTY