Page 1 of 4

Next

Compare
3JE EPDM

COMPARE

3JE EPDM

Description
3JE EPDM SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 9200 MAX RPM

TB WOODS

Part # 3J

BDI # 998082

Features

Component: Sleeve
Width - Millimeter: 25.4
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 1.875

Outside Diameter - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs
Width - Inch: 1

Price Inventory : In stock
$ 5.31 / each QTY
4012 3/4

COMPARE

4012 3/4

Description
4012 3/4 CHAIN CPLG HUB ; 3/4" BORE 1-13/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4012 3/4

BDI # 620377

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.17

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 35.712
Hub Diameter - Inch: 1.406
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 24.60 / each QTY
4016 1 1/4

COMPARE

4016 1 1/4

Description
4016 1 1/4 CHAIN CPLG HUB ; 1-1/4" BORE 1-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4016 1 1/4

BDI # 620383

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 29.20 / each QTY
5018TBF

COMPARE

5018TBF

Description
5018TBF CHAIN CPLG HUB ; 2-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 5018TBF

BDI # 622202

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.92

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 49.71 / each QTY
5018TBH

COMPARE

5018TBH

Description
5018TBH CHAIN CPLG HUB ; 2-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 5018TBH

BDI # 622203

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.92

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 49.71 / each QTY