Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563
5E EPDM
Description
5E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 7600 MAX RPM
Part # 5
BDI # 983868
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563
5JES EPDM
Description
5JES EPDM SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 7600 MAX RPM
Part # 5JS
BDI # 994026
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563