8018 2

COMPARE

8018 2

Description
8018 2 CHAIN CPLG HUB ; 2" BORE 4-9/16" HUB DIA

MARTIN SPROCKET & GR

Part # 8018 2

BDI # 625405

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 119.97 / each QTY
SIZE 50 CHAIN CPLG COVER ASSY

COMPARE

SIZE 50 CHAIN CPLG COVER ASSY

Description
SIZE 50 CHAIN CPLG COVER ASSY ; ALUMINUM 5-1/8" OD 2-3/8" WID

DODGE

Part # 099027

BDI # 251499

Features

Component: Cover
Width - Millimeter: 60.325
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 5.125

Outside Diameter - Millimeter: 130.175
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 2.375

Price Inventory : In stock
$ 69.77 / each QTY
8018 1 15/16

COMPARE

8018 1 15/16

Description
8018 1 15/16 CHAIN CPLG HUB ; 1-15/16" BORE 4-9/16" HUB DIA

MARTIN SPROCKET & GR

Part # 8018 1 15/16

BDI # 625403

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
$ 140.21 / each QTY
8018 2 7/16

COMPARE

8018 2 7/16

Description
8018 2 7/16 CHAIN CPLG HUB ; 2-7/16" BORE 4-9/16" HUB DIA

MARTIN SPROCKET & GR

Part # 8018 2 7/16

BDI # 625410

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
$ 132.63 / each QTY
DGF 2.0 EB

COMPARE

DGF 2.0 EB

Description
DGF 2.0 EB COUPLING SLEEVE ASSY ; POR 7" OD GEAR COUPLING STEEL

DODGE

Part # 013119

BDI # 240225

Features

Component: Sleeve Assembly
Width - Millimeter: 60.325
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7

Outside Diameter - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 31500In-Lbs
Width - Inch: 2.375

Price Inventory : Available to order
$ 236.16 / each QTY