12LF075X1/2
Description
12LF075X1/2 TIMING PULLEY ; NON-RETURNABLE 1/2" B 3/4" WD 3/8" PIT L
Part # 1054568
BDI # 324827
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
36.373
Mounting Method:
Finished Bore
12LF050X1/2
Description
12LF050X1/2 TIMING PULLEY ; NON-RETURNABLE 1/2" B 1/2" WD 3/8" PIT L
Part # 1054410
BDI # 324825
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
36.373
Mounting Method:
Finished Bore
12L050
Description
12L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Part # 12L050
BDI # 614972
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.469
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573723
Pitch Diameter - Millimeter:
36.38
PB12L075
Description
PB12L075 TIMING PULLEY ; 1.402" OD 1.432" PITCH DIA 0.75" BORE
Part # 78230511
BDI # 1125933
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.062
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
36.373
Mounting Method:
Rough Bore
12L075
Description
12L075 SYNCHRONOUS BELT PULLEY ; 3/4" BELT WID 3/8"CH BELT PIT L STYLE
Part # 12L075
BDI # 614973
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.469
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573897
Pitch Diameter - Millimeter:
36.38