8MX-33S-21
Description
8MX-33S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 33GROVES
Part # 77182033
BDI # 1117395
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Metric
Outside Diameter - Inch:
3.245
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Type AF
Pitch Diameter - Millimeter:
84.023
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Metric
Outside Diameter - Inch:
3.245
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
84.023
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Bushed
14MPC-33S-90X1.500 MPB
Description
14MPC-33S-90X1.500 MPB SYNC PULLEY
Part # 14MPC33S90MPB
BDI # 989444
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Outside Diameter - Inch:
5.198
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
133.401
Mounting Method:
Bushed