Features
Pitch Diameter - Inch:
3.514
Flange Outside Diameter - Millimeter:
93
Inch - Metric:
Metric
Outside Diameter - Inch:
3.435
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
89.25
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.39
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.311
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
86.1
Mounting Method:
Rough Bore
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.307
Outside Diameter - Millimeter:
84
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1210
Number of Grooves:
3
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.307
Outside Diameter - Millimeter:
84
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1210
Number of Grooves:
2
Features
Pitch Diameter - Inch:
3.39
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.311
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
86.1
Mounting Method:
Rough Bore