Features
Pitch Diameter - Inch:
7.524
Inch - Metric:
Metric
Outside Diameter - Inch:
7.445
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
191.1
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
Features
Pitch Diameter - Inch:
7.524
Inch - Metric:
Metric
Outside Diameter - Inch:
7.445
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
191.1
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32
Features
Pitch Diameter - Inch:
7.526
Inch - Metric:
Metric
Outside Diameter - Inch:
7.445
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
191.15
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16
Features
Pitch Diameter - Inch:
7.526
Inch - Metric:
Metric
Outside Diameter - Inch:
7.445
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
191.15
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.362
Outside Diameter - Millimeter:
187
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
2517
Number of Grooves:
4