Y-18S-MPB

COMPARE

Y-18S-MPB

Description
Y-18S-MPB SYNCHRONOUS SPROCKET ; 16MM WIDE 8MM PITCH

CONTINENTAL

Part # 20038734

BDI # 397438

Features

Pitch Diameter - Inch: 1.805
Inch - Metric: Metric
Outside Diameter - Inch: 1.751
Face Width - Millimeter: 17
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Yellow Color | Conti SilentSync Sprocket
Global Part Number GPN: 576121
Pitch Diameter - Millimeter: 45.84
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 78.97 / each QTY