Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
P64-14MGT-85

COMPARE

P64-14MGT-85

Description
P64-14MGT-85 SYNCHRONOUS PULLEY ; 64GROVES 14MM P 85MM W

GATES

Part # 77118064

BDI # 1125839

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Metric
Outside Diameter - Inch: 11.119
Face Width - Millimeter: 93.472

Face Width - Inch: 3.68
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed

Price Inventory : Available to order
$ 366.25 / each QTY
P64-14MGT-40

COMPARE

P64-14MGT-40

Description
P64-14MGT-40 SYNCHRONOUS PULLEY ; 64GROVES 14MM P 40MM W

GATES

Part # 77114064

BDI # 1125837

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Metric
Outside Diameter - Inch: 11.119
Face Width - Millimeter: 45.974

Face Width - Inch: 1.81
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed

Price Inventory : Available to order
$ 286.17 / each QTY
P64-14M-40-3020 HT250

COMPARE

P64-14M-40-3020 HT250

Description
P64-14M-40-3020 HT250 SYNCH SPROCKET

DODGE

Part # 112915

BDI # 255208

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Metric
Outside Diameter - Inch: 11.119
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed

Price Inventory : Available to order
$ 327.80 / each QTY