Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Bushed
P22-8MGT-20
Description
P22-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082022
BDI # 1125548
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
64.999
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Bushed
P22-8MGT-30
Description
P22-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083022
BDI # 1125549
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
64.999
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Bushed
P228M30-MPB
Description
P228M30-MPB SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P228M30-MPB
BDI # 610150
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.075
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577629
Pitch Diameter - Millimeter:
56.02
Features
Pitch Diameter - Inch:
2.206
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Conti SilentSync Sprocket
Global Part Number GPN:
576113
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Rough Bore