P30-8MGT-20

COMPARE

P30-8MGT-20

Description
P30-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20

GATES

Part # 77082030

BDI # 1125612

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.988
Inch - Metric: Metric
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : In stock
$ 69.71 / each QTY
P308M20-H

COMPARE

P308M20-H

Description
P308M20-H SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20

MARTIN SPROCKET & GR

Part # P308M20-H

BDI # 610204

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.938
Inch - Metric: Metric
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Global Part Number GPN: 577631
Pitch Diameter - Millimeter: 76.394

Price Inventory : Available to order
$ 91.29 / each QTY
P30-8MGT-30

COMPARE

P30-8MGT-30

Description
P30-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30

GATES

Part # 77083030

BDI # 1125613

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.988
Inch - Metric: Metric
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 31

Face Width - Inch: 1.22
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
$ 73.39 / each QTY
W-30S-H

COMPARE

W-30S-H

Description
W-30S-H SYNCHRONOUS SPROCKET ; 32MM WIDE 8MM PITCH

CONTINENTAL

Part # 20038850

BDI # 397540

Features

Pitch Diameter - Inch: 3.008
Inch - Metric: Metric
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed
Belt Width - Millimeter: 32

Price Inventory : Available to order
$ 146.19 / each QTY