P30-8M-30-QT HTD
Description
P30-8M-30-QT HTD SPKT ; 110724 ; TIMING PULLEY
Part # 110724
BDI # 254571
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.563
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.563
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85.09
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85.09
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed