Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Hawk PD Belt Style | QD Bushing | Web Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
50
P90-8MGT-50
Description
P90-8MGT-50 SYNCHRONOUS PULLEY ; 90GROVES 8MM P 50MM W
Part # 77085090
BDI # 1125919
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
50
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
30
P90-8MGT-20
Description
P90-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082090
BDI # 1125917
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
20
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
30